Motion
07574593

Paramount
07574593

1/4" Drive Round Head Quick-Release Ratchet Chrome Finish, 5-3/4" OAL, 45 Gear Teeth, Full Polished Knurled Handle
Mi Item #06483017
MFR #07574593
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
07574593

1/4" Drive Round Head Quick-Release Ratchet Chrome Finish, 5-3/4" OAL, 45 Gear Teeth, Full Polished Knurled Handle
Mi Item #06483017
MFR #07574593

Mfr description
PAR-HV22M 5"1/4"DR QUICK RELEASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    5-3/4 in

Details

  • Finish Coating
    Chrome
  • Handle Type
    Full Polished Knurled
  • Head Shape
    Round
  • Number of Gear Teeth
    45
  • PSC Code
    5120
  • Tool Type
    Quick-Release Ratchet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)