Motion
07574627

Paramount
07574627

3/8" Drive Round Head Quick-Release Ratchet Chrome Finish, 7-29/32" OAL, 45 Gear Teeth, Full Polished Knurled Handle, Reversible with Knurled Speed Ring Head
MI ITEM #06483018
MFR #07574627
Price$26.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
07574627

3/8" Drive Round Head Quick-Release Ratchet Chrome Finish, 7-29/32" OAL, 45 Gear Teeth, Full Polished Knurled Handle, Reversible with Knurled Speed Ring Head
MI ITEM #06483018
MFR #07574627

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.00/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    7-29/32 in

Details

  • Finish Coating
    Chrome
  • Handle Type
    Full Polished Knurled
  • Head Features
    Reversible w/Knurled Speed Ring
  • Head Shape
    Round
  • Number of Gear Teeth
    45
  • PSC Code
    5120
  • Tool Type
    Quick-Release Ratchet

Overview

Mfr description
PAR-HV34L 7-1/2" 3/8"DR REVERSBL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought