Motion
07574619

Paramount
07574619

3/8" Drive Round Head Quick-Release Ratchet Chrome Finish, 7-29/32" OAL, 45 Gear Teeth, Full Polished Knurled Handle
Mi Item #06483019
MFR #07574619
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
07574619

3/8" Drive Round Head Quick-Release Ratchet Chrome Finish, 7-29/32" OAL, 45 Gear Teeth, Full Polished Knurled Handle
Mi Item #06483019
MFR #07574619

Mfr description
PAR-HV34M 7-1/2" 3/8"DR PARAMOUNT RND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    7-29/32 in

Details

  • Finish Coating
    Chrome
  • Handle Type
    Full Polished Knurled
  • Head Shape
    Round
  • Number of Gear Teeth
    45
  • PSC Code
    5120
  • Tool Type
    Quick-Release Ratchet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)