Motion
07574643

Paramount
07574643

1/2" Drive Round Head Quick-Release Ratchet Chrome Finish, 10-3/32" OAL, 45 Gear Teeth, Full Polished Knurled Handle
MI ITEM #06483021
MFR #07574643
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
07574643

1/2" Drive Round Head Quick-Release Ratchet Chrome Finish, 10-3/32" OAL, 45 Gear Teeth, Full Polished Knurled Handle
MI ITEM #06483021
MFR #07574643

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-HV45M 10" 1/2"DR QCK RELEASE

Specifications

  • Drive Size
    1/2 in
  • Handle Type
    Full Polished Knurled
  • Head Shape
    Round
  • Number of Gear Teeth
    45
  • Overall Length
    10-3/32 in
  • PSC Code
    5120
  • Tool Type
    Quick-Release Ratchet
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought