Motion
07574460

Paramount
07574460

6 Piece 1/2" Drive Metric Impact Hex Bit Socket Set;6 to 17mm Hex
Mi Item #06483022
MFR #07574460
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
07574460

6 Piece 1/2" Drive Metric Impact Hex Bit Socket Set;6 to 17mm Hex
Mi Item #06483022
MFR #07574460

Mfr description
PAR-ITB406MH 6PC 6-17MM 1/2DR IMPCT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    6, 8, 10, 12, 14, 17,1/2
  • Hex Set Size Metric Range
    6.0~17

Details

  • Container Type
    Rail
  • Measurement Type
    Metric
  • Number Of Pieces
    6
  • PSC Code
    5120
  • Type
    Impact Hex Bit Socket Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)