Specifications
Dimensions
- Drive Size3/8 in
- Overall Length2.8125 in
- Size7/16 in
- Socket Size7/16 in
Details
- ASME SpecB107.2
- Finish CoatingBlack Oxide
- MaterialAlloy Steel
- Number Of Points6
- PSC Code5120
- Socket Points6 PT
- Socket TypeDeep
- StyleImpact Socket
- TypeDeep
- WarrantyMfr's Lifetime Warranty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)