Motion
85465110

Paramount
85465110

Impact Socket - 11 mm Socket Size, 3/8 in Drive, 6 PT, Standard Type, Black Oxide Finish
Mi Item #06483060
MFR #85465110
Price$3.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
85465110

Impact Socket - 11 mm Socket Size, 3/8 in Drive, 6 PT, Standard Type, Black Oxide Finish
Mi Item #06483060
MFR #85465110

Mfr description
PAR-M1211 11MM 3/8"DR 6PT BLK PARAMOUNT
  • Impact sockets are used in conjunction with a an impact tool where greater torque is needed to turn fasteners
  • They have thicker walls and are designed to absorb the strikes and vibrations caused by power tools
  • Standard impact sockets are used in conjunction with a power tool to turn fasteners.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.23/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.0000 in
  • Size
    11.0 mm
  • Socket Size
    11 mm

Details

  • ASME Spec
    B107.2
  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Number Of Points
    6
  • PSC Code
    5120
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • Style
    Impact Socket
  • Type
    Standard
  • Warranty
    Mfr's Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)