Motion
85466068

Paramount
85466068

Impact Socket - 12 mm Socket Size, 3/8 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #06483061
MFR #85466068
List Price$3.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
85466068

Impact Socket - 12 mm Socket Size, 3/8 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #06483061
MFR #85466068

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.23/each for your price

Overview

Mfr description
PAR-M1212 12MM 3/8"DR 6PT BLK PARAMOUNT
  • Impact sockets are used in conjunction with a an impact tool where greater torque is needed to turn fasteners
  • They have thicker walls and are designed to absorb the strikes and vibrations caused by power tools
  • Standard impact sockets are used in conjunction with a power tool to turn fasteners.

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    12 mm
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    1.0000 in
  • Finish Coating
    Black Oxide
  • PSC Code
    5120
  • ASME Spec
    B107.2
  • Warranty
    Mfr's Lifetime Warranty
  • Number Of Points
    6
  • Size
    12.0 mm
  • Style
    Impact Socket
  • Type
    Standard
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought