Specifications
Dimensions
- Drive Size1/2 in
- Overall Length3.5000 in
- Size1 in
- Socket Size1 in
Details
- ASME SpecB107.2
- Finish CoatingBlack Oxide
- MaterialAlloy Steel
- Number Of Points6
- PSC Code5120
- Socket Points6 PT
- Socket TypeDeep
- StyleImpact Socket
- TypeDeep
- WarrantyMfr's Lifetime Warranty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)