Motion
85465938

Paramount
85465938

Impact Socket - 11 mm Socket Size, 1/2 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #06483156
MFR #85465938
List Price$10.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
85465938

Impact Socket - 11 mm Socket Size, 1/2 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #06483156
MFR #85465938

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.60/each for your price

Overview

Mfr description
PAR-M1711 11MM 1/2"DR 6PT BLK PARAMOUNT
  • Deep impact sockets are designed to access hard to reach areas
  • Impact sockets are used in conjunction with a an impact tool where greater torque is needed to turn fasteners
  • They have thicker walls and are designed to absorb the strikes and vibrations caused by power tools.

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    11 mm
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    3.0781 in
  • Finish Coating
    Black Oxide
  • PSC Code
    5120
  • ASME Spec
    B107.2
  • Warranty
    Mfr's Lifetime Warranty
  • Number Of Points
    6
  • Size
    11.0 mm
  • Style
    Impact Socket
  • Type
    Deep
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text