Overview
Mfr description
PAR-M1728 28MM 1/2"DR 6PT BLK PARAMOUNT
- Deep impact sockets are designed to access hard to reach areas
- Impact sockets are used in conjunction with a an impact tool where greater torque is needed to turn fasteners
- They have thicker walls and are designed to absorb the strikes and vibrations caused by power tools.
Specifications
- Drive Size1/2 in
- Socket Size28 mm
- MaterialAlloy Steel
- Socket Points6 PT
- Overall Length3.5000 in
- Finish CoatingBlack Oxide
- PSC Code5120
- ASME SpecB107.2
- WarrantyMfr's Lifetime Warranty
- Number Of Points6
- Size28.0 mm
- StyleImpact Socket
- TypeDeep
- Socket TypeDeep
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data