Motion
85466589

Paramount
85466589

Impact Socket - 15 mm Socket Size, 1/4 in Drive, 6 PT, Deep Type, Black Oxide Finish
Mi Item #06483183
MFR #85466589
Price$7.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
85466589

Impact Socket - 15 mm Socket Size, 1/4 in Drive, 6 PT, Deep Type, Black Oxide Finish
Mi Item #06483183
MFR #85466589

Mfr description
PAR-M1815 15MM 1/4"DR 6PT BLK PARAMOUNT
  • Deep impact sockets are designed to access hard to reach areas
  • Impact sockets are used in conjunction with a an impact tool where greater torque is needed to turn fasteners
  • They have thicker walls and are designed to absorb the strikes and vibrations caused by power tools.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.58/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    2.0000 in
  • Size
    15.0 mm
  • Socket Size
    15 mm

Details

  • ASME Spec
    B107.2
  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Number Of Points
    6
  • PSC Code
    5120
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • Style
    Impact Socket
  • Type
    Deep
  • Warranty
    Mfr's Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)