Motion
85466092

Paramount
85466092

Impact Socket - 21 mm Socket Size, 3/4 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #06483295
MFR #85466092
List Price$21.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
85466092

Impact Socket - 21 mm Socket Size, 3/4 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #06483295
MFR #85466092

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.03/each for your price

Overview

Mfr description
PAR-M5321 21MM 3/4"DR 6PT BLK PARAMOUNT
  • Deep impact sockets are designed to access hard to reach areas
  • Impact sockets are used in conjunction with a an impact tool where greater torque is needed to turn fasteners
  • They have thicker walls and are designed to absorb the strikes and vibrations caused by power tools.

Specifications

  • Drive Size
    3/4 in
  • Socket Size
    21 mm
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    3.5469 in
  • Finish Coating
    Black Oxide
  • PSC Code
    5120
  • ASME Spec
    B107.2
  • Warranty
    Mfr's Lifetime Warranty
  • Number Of Points
    6
  • Size
    21.0 mm
  • Style
    Impact Socket
  • Type
    Deep
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought