Motion
68182716

Paramount
68182716

1/2" Drive Impact Socket Extension;5" OAL
MI ITEM #06483318
MFR #68182716
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
68182716

1/2" Drive Impact Socket Extension;5" OAL
MI ITEM #06483318
MFR #68182716

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    5 in

Details

  • PSC Code
    5120
  • Tool Type
    Impact Extension

Overview

Mfr description
PAR-MA465 1/2" DR 5" PARAMOUNT IMPACT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought