1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Paramount
68182625
3/4" Drive Impact Socket Extension;13" OAL
MI ITEM #
06483321
MFR #
68182625
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Ratchets and Drive Tools
Socket Extensions
Paramount 68182625
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paramount
68182625
3/4" Drive Impact Socket Extension;13" OAL
MI ITEM #
06483321
MFR #
68182625
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Drive Size
3/4 in
Overall Length
13 in
Details
PSC Code
5120
Tool Type
Impact Extension
Overview
Mfr description
PAR-MA573 3/4" DR 13" PARAMOUNT IMPACT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought