Specifications
Dimensions
- Drive Size1/4 in
- Overall Length4-5/8 in
Details
- Finish CoatingChrome
- Head ShapePear
- Number of Gear Teeth72
- PSC Code5120
- Tool TypeQuick-Release Ratchet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)