Motion
70188412

Paramount
70188412

3/8" Drive Pear Head Standard Ratchet Chrome Finish, 11" OAL, 24 Gear Teeth, Standard Head
Mi Item #06483323
MFR #70188412
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
70188412

3/8" Drive Pear Head Standard Ratchet Chrome Finish, 11" OAL, 24 Gear Teeth, Standard Head
Mi Item #06483323
MFR #70188412

Mfr description
PAR-O34 3/8" DR STD PEAR RATCHET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    11 in

Details

  • Finish Coating
    Chrome
  • Head Features
    Standard
  • Head Shape
    Pear
  • Number of Gear Teeth
    24
  • Number Of Pieces
    1
  • PSC Code
    5120
  • Tool Type
    Standard Ratchet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)