Paramount 07574635
Paramount
07574635
1/2" Drive Pear Head Quick-Release Ratchet Black Oxide Finish, 15" OAL, 45 Gear Teeth, Standard Knurled Handle
MI ITEM #06483324
MFR #07574635
List Price
$72.45
/each
List Price
$72.45
/each
Paramount
07574635
1/2" Drive Pear Head Quick-Release Ratchet Black Oxide Finish, 15" OAL, 45 Gear Teeth, Standard Knurled Handle
MI ITEM #06483324
MFR #07574635
Paramount 07574635
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
07574635

1/2" Drive Pear Head Quick-Release Ratchet Black Oxide Finish, 15" OAL, 45 Gear Teeth, Standard Knurled Handle
MI ITEM #06483324
MFR #07574635

Availability:
In stock
List Price
$72.45
/each
List Price
$72.45
/each
Shipping
Shipping

Overview

Mfr Description
PAR-O42 15" 1/2"DR BLACK PARAMOUNT PEAR

Specifications

Drive Size
1/2 in, 1/2 in
Handle Type
Standard Knurled
Head Shape
Pear, Pear
Number of Gear Teeth
45, 45
Overall Length
15 in, 15 in
PSC Code
5120
Tool Type
Quick-Release Ratchet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data