Motion
70188388

Paramount
70188388

1/2" Drive Pear Head Quick-Release Ratchet Chrome Finish, 10" OAL, 60 Gear Teeth
Mi Item #06483325
MFR #70188388
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
70188388

1/2" Drive Pear Head Quick-Release Ratchet Chrome Finish, 10" OAL, 60 Gear Teeth
Mi Item #06483325
MFR #70188388

Mfr description
PAR-O43RD 1/2" DR QUICK RELEASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    10 in

Details

  • Finish Coating
    Chrome
  • Head Shape
    Pear
  • Number of Gear Teeth
    60
  • PSC Code
    5120
  • Tool Type
    Quick-Release Ratchet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)