Motion
70188404

Paramount
70188404

3/4" Drive Pear Head Standard Ratchet Chrome Finish, 20" OAL, 24 Gear Teeth, Standard Head
MI ITEM #06483326
MFR #70188404
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
70188404

3/4" Drive Pear Head Standard Ratchet Chrome Finish, 20" OAL, 24 Gear Teeth, Standard Head
MI ITEM #06483326
MFR #70188404

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-O61 3/4" DR 20" PEAR RATCHET

Specifications

  • Head Features
    Standard
  • ASME Spec
    B107.10
  • Drive Size
    3/4 in
  • Head Shape
    Pear
  • Number of Gear Teeth
    24
  • Overall Length
    20 in
  • PSC Code
    5120
  • Tool Type
    Standard Ratchet
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought