Motion
85434645

Paramount
85434645

Non-Impact Socket - 1/4 in Drive Size, 7 mm Socket Size, 6 PT, Standard Type, Chrome Finish
MI ITEM #06483332
MFR #85434645
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
85434645

Non-Impact Socket - 1/4 in Drive Size, 7 mm Socket Size, 6 PT, Standard Type, Chrome Finish
MI ITEM #06483332
MFR #85434645

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-R2007 7MM 1/4"DR 6PT CHR PARAMOUNT
  • Standard hand sockets are used in conjunction with a hand-powered ratchet or similar driver to turn fasteners.

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    7 mm
  • Socket Points
    6 PT
  • Finish Coating
    Chrome
  • Material
    Steel
  • Overall Length
    0.9375 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought