Overview
Mfr description
PAR-R2009 9MM 1/4"DR 6PT CHR PARAMOUNT
- Standard hand sockets are used in conjunction with a hand-powered ratchet or similar driver to turn fasteners.
Specifications
- Drive Size1/4 in
- Socket Size9 mm
- Socket Points6 PT
- Finish CoatingChrome
- MaterialSteel
- Overall Length0.9375 in
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data