Motion
85434967

Paramount
85434967

Non-Impact Socket - 1/4 in Drive Size, 5 mm Socket Size, 12 PT, Standard Type, Chrome Finish
MI ITEM #06483341
MFR #85434967
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
85434967

Non-Impact Socket - 1/4 in Drive Size, 5 mm Socket Size, 12 PT, Standard Type, Chrome Finish
MI ITEM #06483341
MFR #85434967

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-R2033 5MM 1/4"DR 12PT CHR PARAMOUNT
  • Standard hand sockets are used in conjunction with a hand-powered ratchet or similar driver to turn fasteners.

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    5 mm
  • Socket Points
    12 PT
  • Finish Coating
    Chrome
  • Material
    Steel
  • Overall Length
    0.9375 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text