1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Paramount
85434504
Non-Impact Socket - 1/4 in Drive Size, 10 mm Socket Size, 6 PT, Deep Type, Chrome Finish
MI ITEM #
06483358
MFR #
85434504
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Non-Impact Sockets
Paramount 85434504
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paramount
85434504
Non-Impact Socket - 1/4 in Drive Size, 10 mm Socket Size, 6 PT, Deep Type, Chrome Finish
MI ITEM #
06483358
MFR #
85434504
Mfr description
PAR-R2110 10MM 1/4"DR 6PT CHR PARAMOUNT
Deep hand sockets are designed to access hard to reach areas.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drive Size
1/4 in
Overall Length
1.9375 in
Socket Size
10 mm
Details
Finish Coating
Chrome
Material
Steel
Socket Points
6 PT
Socket Type
Deep
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items