Motion
85434488

Paramount
85434488

Non-Impact Socket - 1/4 in Drive Size, 12 mm Socket Size, 6 PT, Deep Type, Chrome Finish
MI ITEM #06483360
MFR #85434488
List Price$1.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
85434488

Non-Impact Socket - 1/4 in Drive Size, 12 mm Socket Size, 6 PT, Deep Type, Chrome Finish
MI ITEM #06483360
MFR #85434488

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.75/each for your price

Overview

Mfr description
PAR-R2112 12MM 1/4"DR 6PT CHR PARAMOUNT
  • Deep hand sockets are designed to access hard to reach areas.

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    12 mm
  • Socket Points
    6 PT
  • Finish Coating
    Chrome
  • Material
    Steel
  • Overall Length
    1.9375 in
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text