Motion
85436814

Paramount
85436814

Non-Impact Socket - 3/8 in Drive Size, 10 mm Socket Size, 6 PT, Standard Type, Chrome Finish
MI ITEM #06483378
MFR #85436814
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
85436814

Non-Impact Socket - 3/8 in Drive Size, 10 mm Socket Size, 6 PT, Standard Type, Chrome Finish
MI ITEM #06483378
MFR #85436814

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-R2210 10MM 3/8"DR 6PT CHR PARAMOUNT
  • Standard hand sockets are used in conjunction with a hand-powered ratchet or similar driver to turn fasteners.

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    10 mm
  • Socket Points
    6 PT
  • Finish Coating
    Chrome
  • Material
    Steel
  • Overall Length
    1.1875 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text