Motion
85433589

Paramount
85433589

Non-Impact Socket - 3/8 in Drive Size, 17 mm Socket Size, 6 PT, Standard Type, Chrome Finish
MI ITEM #06483385
MFR #85433589
List Price$1.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
85433589

Non-Impact Socket - 3/8 in Drive Size, 17 mm Socket Size, 6 PT, Standard Type, Chrome Finish
MI ITEM #06483385
MFR #85433589

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.70/each for your price

Overview

Mfr description
PAR-R2217 17MM 3/8"DR 6PT CHR PARAMOUNT
  • Standard hand sockets are used in conjunction with a hand-powered ratchet or similar driver to turn fasteners.

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    17 mm
  • Socket Points
    6 PT
  • Finish Coating
    Chrome
  • Material
    Steel
  • Overall Length
    1.1875 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text