Motion
78450814

Paramount
78450814

Non-Impact Socket - 3/8 in Drive Size, 9 mm Socket Size, 6 PT, Deep Type, Chrome Finish
MI ITEM #06483396
MFR #78450814
List Price$2.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
78450814

Non-Impact Socket - 3/8 in Drive Size, 9 mm Socket Size, 6 PT, Deep Type, Chrome Finish
MI ITEM #06483396
MFR #78450814

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.05/each for your price

Overview

Mfr description
PAR-R2249 9MM 3/8"DR 6PT CHR PARAMOUNT
  • Deep hand sockets are designed to access hard to reach areas.

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    9 mm
  • Socket Points
    6 PT
  • Finish Coating
    Chrome
  • Material
    Steel
  • Overall Length
    1.9375 in
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text