Motion
85433696

Paramount
85433696

Non-Impact Socket - 3/8 in Drive Size, 18 mm Socket Size, 12 PT, Standard Type, Chrome Finish
MI ITEM #06483423
MFR #85433696
Price$1.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
85433696

Non-Impact Socket - 3/8 in Drive Size, 18 mm Socket Size, 12 PT, Standard Type, Chrome Finish
MI ITEM #06483423
MFR #85433696

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.60/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.1875 in
  • Socket Size
    18 mm

Details

  • Finish Coating
    Chrome
  • Material
    Steel
  • Socket Points
    12 PT
  • Socket Type
    Standard

Overview

Mfr description
PAR-R2418 18MM 3/8"DR 12PT CHR
  • Standard hand sockets are used in conjunction with a hand-powered ratchet or similar driver to turn fasteners.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought