Motion
85436186

Paramount
85436186

Non-Impact Socket - 3/8 in Drive Size, 9 mm Socket Size, 12 PT, Deep Type, Chrome Finish
MI ITEM #06483433
MFR #85436186
Price$2.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
85436186

Non-Impact Socket - 3/8 in Drive Size, 9 mm Socket Size, 12 PT, Deep Type, Chrome Finish
MI ITEM #06483433
MFR #85436186

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.05/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.9375 in
  • Socket Size
    9 mm

Details

  • Finish Coating
    Chrome
  • Material
    Steel
  • Socket Points
    12 PT
  • Socket Type
    Deep

Overview

Mfr description
PAR-R2449 9MM 3/8"DR 12PT CHR PARAMOUNT
  • Deep hand sockets are designed to access hard to reach areas.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought