Motion
85434918

Paramount
85434918

Non-Impact Socket - 3/8 in Drive Size, 22 mm Socket Size, 12 PT, Deep Type, Chrome Finish
MI ITEM #06483446
MFR #85434918
List Price$3.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
85434918

Non-Impact Socket - 3/8 in Drive Size, 22 mm Socket Size, 12 PT, Deep Type, Chrome Finish
MI ITEM #06483446
MFR #85434918

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.33/each for your price

Overview

Mfr description
PAR-R2522 22MM 3/8DR 12PT CHR PARAMOUNT
  • Deep hand sockets are designed to access hard to reach areas.

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    22 mm
  • Socket Points
    12 PT
  • Finish Coating
    Chrome
  • Material
    Steel
  • Overall Length
    2.5000 in
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text