Motion
85434850

Paramount
85434850

Non-Impact Socket - 3/8 in Drive Size, 23 mm Socket Size, 12 PT, Deep Type, Chrome Finish
Mi Item #06483447
MFR #85434850
Price$3.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
85434850

Non-Impact Socket - 3/8 in Drive Size, 23 mm Socket Size, 12 PT, Deep Type, Chrome Finish
Mi Item #06483447
MFR #85434850

Mfr description
PAR-R2523 23MM 3/8DR 12PT CHR PARAMOUNT
  • Deep hand sockets are designed to access hard to reach areas.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.83/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2.5000 in
  • Socket Size
    23 mm

Details

  • Finish Coating
    Chrome
  • Material
    Steel
  • Socket Points
    12 PT
  • Socket Type
    Deep
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)