1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Paramount
85435279
Non-Impact Socket - 1/2 in Drive Size, 27 mm Socket Size, 6 PT, Chrome Finish
Mi Item #
06483465
MFR #
85435279
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Non-Impact Sockets
Paramount 85435279
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paramount
85435279
Non-Impact Socket - 1/2 in Drive Size, 27 mm Socket Size, 6 PT, Chrome Finish
Mi Item #
06483465
MFR #
85435279
Mfr description
PAR-R2627 27MM 1/2"DR 6PT CHR PARAMOUNT
Standard hand sockets are used in conjunction with a hand-powered ratchet or similar driver to turn fasteners.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drive Size
1/2 in
Overall Length
1.5000 in
Socket Size
27 mm
Details
Finish Coating
Chrome
Material
Steel
Socket Points
6 PT
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items