Motion
85436517

Paramount
85436517

Non-Impact Socket - 1/2 in Drive Size, 11 mm Socket Size, 6 PT, Deep Type, Chrome Finish
MI ITEM #06483469
MFR #85436517
Price$4.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
85436517

Non-Impact Socket - 1/2 in Drive Size, 11 mm Socket Size, 6 PT, Deep Type, Chrome Finish
MI ITEM #06483469
MFR #85436517

Mfr description
PAR-R2711 11MM 1/2"DR 6PT CHR PARAMOUNT
  • Deep hand sockets are designed to access hard to reach areas.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.30/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3.0938 in
  • Socket Size
    11 mm

Details

  • Finish Coating
    Chrome
  • Material
    Steel
  • Socket Points
    6 PT
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)