1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Paramount
78450293
Non-Impact Socket - 1/2 in Drive Size, 14 mm Socket Size, 6 PT, Deep Type, Chrome Finish
MI ITEM #
06483472
MFR #
78450293
Price
$2.88
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Non-Impact Sockets
Paramount 78450293
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paramount
78450293
Non-Impact Socket - 1/2 in Drive Size, 14 mm Socket Size, 6 PT, Deep Type, Chrome Finish
MI ITEM #
06483472
MFR #
78450293
Mfr description
PAR-R2714 14MM 1/2"DR 6PT CHR PARAMOUNT
Deep hand sockets are designed to access hard to reach areas.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$2
.88
/each
Add to Cart
Specifications
Dimensions
Drive Size
1/2 in
Overall Length
3.0938 in
Socket Size
14 mm
Details
Finish Coating
Chrome
Material
Steel
Socket Points
6 PT
Socket Type
Deep
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items