Overview
Mfr description
PAR-R2716 16MM 1/2"DR 6PT CHR PARAMOUNT
- Deep hand sockets are designed to access hard to reach areas.
Specifications
- Drive Size1/2 in
- Socket Size16 mm
- Socket Points6 PT
- Finish CoatingChrome
- MaterialSteel
- Overall Length3.0938 in
- Socket TypeDeep
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data