Motion
78450236

Paramount
78450236

Non-Impact Socket - 1/2 in Drive Size, 19 mm Socket Size, 6 PT, Deep Type, Chrome Finish
MI ITEM #06483476
MFR #78450236
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
78450236

Non-Impact Socket - 1/2 in Drive Size, 19 mm Socket Size, 6 PT, Deep Type, Chrome Finish
MI ITEM #06483476
MFR #78450236

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3.0938 in
  • Socket Size
    19 mm

Details

  • Finish Coating
    Chrome
  • Material
    Steel
  • Socket Points
    6 PT
  • Socket Type
    Deep

Overview

Mfr description
PAR-R2718 18MM 1/2"DR 6PT CHR PARAMOUNT
  • Deep hand sockets are designed to access hard to reach areas.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought