Specifications
Dimensions
- Drive Size1/2 in
- Overall Length3.0938 in
- Socket Size27 mm
Details
- Finish CoatingChrome
- MaterialSteel
- Socket Points6 PT
- Socket TypeDeep
Overview
Mfr description
PAR-R2727 27MM 1/2"DR 6PT CHR PARAMOUNT
- Deep hand sockets are designed to access hard to reach areas.