Motion
85434090

Paramount
85434090

Non-Impact Socket - 1/2 in Drive Size, 12 mm Socket Size, 12 PT, Chrome Finish
MI ITEM #06483488
MFR #85434090
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
85434090

Non-Impact Socket - 1/2 in Drive Size, 12 mm Socket Size, 12 PT, Chrome Finish
MI ITEM #06483488
MFR #85434090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-R2812 12MM 1/2"DR 12PT CHR
  • Standard hand sockets are used in conjunction with a hand-powered ratchet or similar driver to turn fasteners.

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    12 mm
  • Socket Points
    12 PT
  • Finish Coating
    Chrome
  • Material
    Steel
  • Overall Length
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought