1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Paramount
85435360
Non-Impact Socket - 1/2 in Drive Size, 19 mm Socket Size, 12 PT, Standard Type, Chrome Finish
MI ITEM #
06483495
MFR #
85435360
Price
$3.33
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Non-Impact Sockets
Paramount 85435360
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paramount
85435360
Non-Impact Socket - 1/2 in Drive Size, 19 mm Socket Size, 12 PT, Standard Type, Chrome Finish
MI ITEM #
06483495
MFR #
85435360
Mfr description
PAR-R2819 19MM 1/2"DR 12PT CHR
Standard hand sockets are used in conjunction with a hand-powered ratchet or similar driver to turn fasteners.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$3
.33
/each
Add to Cart
Specifications
Dimensions
Drive Size
1/2 in
Overall Length
1.5000 in
Socket Size
19 mm
Details
Finish Coating
Chrome
Material
Steel
Socket Points
12 PT
Socket Type
Standard
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items