Motion
85435329

Paramount
85435329

Non-Impact Socket - 1/2 in Drive Size, 21 mm Socket Size, 12 PT, Standard Type, Chrome Finish
MI ITEM #06483497
MFR #85435329
Price$3.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
85435329

Non-Impact Socket - 1/2 in Drive Size, 21 mm Socket Size, 12 PT, Standard Type, Chrome Finish
MI ITEM #06483497
MFR #85435329

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.78/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1.5000 in
  • Socket Size
    21 mm

Details

  • Finish Coating
    Chrome
  • Material
    Steel
  • Socket Points
    12 PT
  • Socket Type
    Standard

Overview

Mfr description
PAR-R2821 21MM 1/2"DR 12PT CHR
  • Standard hand sockets are used in conjunction with a hand-powered ratchet or similar driver to turn fasteners.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought