Motion
85435261

Paramount
85435261

Non-Impact Socket - 1/2 in Drive Size, 36 mm Socket Size, 12 PT, Standard Type, Chrome Finish
Mi Item #06483507
MFR #85435261
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
85435261

Non-Impact Socket - 1/2 in Drive Size, 36 mm Socket Size, 12 PT, Standard Type, Chrome Finish
Mi Item #06483507
MFR #85435261

Mfr description
PAR-R2836 36MM 1/2"DR 12PT CHR
  • Standard hand sockets are used in conjunction with a hand-powered ratchet or similar driver to turn fasteners.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1.5000 in
  • Socket Size
    36 mm

Details

  • Finish Coating
    Chrome
  • Material
    Steel
  • Socket Points
    12 PT
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)