Motion
78450350

Paramount
78450350

Non-Impact Socket - 1/2 in Drive Size, 22 mm Socket Size, 12 PT, Deep Type, Chrome Finish
MI ITEM #06483520
MFR #78450350
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
78450350

Non-Impact Socket - 1/2 in Drive Size, 22 mm Socket Size, 12 PT, Deep Type, Chrome Finish
MI ITEM #06483520
MFR #78450350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-R2922 22MM 1/2"DR 12PT CHR
  • Deep hand sockets are designed to access hard to reach areas.

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    22 mm
  • Socket Points
    12 PT
  • Finish Coating
    Chrome
  • Material
    Steel
  • Overall Length
    3.0938 in
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought