Motion
78450376

Paramount
78450376

Non-Impact Socket - 1/2 in Drive Size, 26 mm Socket Size, 12 PT, Deep Type, Chrome Finish
Mi Item #06483524
MFR #78450376
Price$7.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
78450376

Non-Impact Socket - 1/2 in Drive Size, 26 mm Socket Size, 12 PT, Deep Type, Chrome Finish
Mi Item #06483524
MFR #78450376

Mfr description
PAR-R2926 26MM 1/2"DR 12PT CHR
  • Deep hand sockets are designed to access hard to reach areas.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.50/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3.0938 in
  • Socket Size
    26 mm

Details

  • Finish Coating
    Chrome
  • Material
    Steel
  • Socket Points
    12 PT
  • Socket Type
    Deep
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)