Motion
85434389

Paramount
85434389

Non-Impact Socket - 1/4 in Drive Size, 5/16 in Socket Size, 6 PT, Deep Type, Chrome Finish
Mi Item #06483556
MFR #85434389
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
85434389

Non-Impact Socket - 1/4 in Drive Size, 5/16 in Socket Size, 6 PT, Deep Type, Chrome Finish
Mi Item #06483556
MFR #85434389

Mfr description
PAR-R3110 5/16" 1/4"DR 6PT CHR
  • Deep hand sockets are designed to access hard to reach areas.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1.9375 in
  • Socket Size
    5/16 in

Details

  • Finish Coating
    Chrome
  • Material
    Steel
  • Socket Points
    6 PT
  • Socket Type
    Deep
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)