1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Paramount
85433852
Non-Impact Socket - 1/4 in Drive Size, 5/16 in Socket Size, 12 PT, Deep Type, Chrome Finish
MI ITEM #
06483566
MFR #
85433852
Price
$2.10
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Non-Impact Sockets
Paramount 85433852
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paramount
85433852
Non-Impact Socket - 1/4 in Drive Size, 5/16 in Socket Size, 12 PT, Deep Type, Chrome Finish
MI ITEM #
06483566
MFR #
85433852
Mfr description
PAR-R3140 5/16"1/4"DR 12PT CHR
Deep hand sockets are designed to access hard to reach areas.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$2
.10
/each
Add to Cart
Specifications
Dimensions
Drive Size
1/4 in
Overall Length
1.9375 in
Socket Size
5/16 in
Details
Finish Coating
Chrome
Material
Steel
Socket Points
12 PT
Socket Type
Deep
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items