Motion
85433654

Paramount
85433654

Non-Impact Socket - 3/8 in Drive Size, 3/4 in Socket Size, 6 PT, Standard Type, Chrome Finish
Mi Item #06483581
MFR #85433654
Price$3.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
85433654

Non-Impact Socket - 3/8 in Drive Size, 3/4 in Socket Size, 6 PT, Standard Type, Chrome Finish
Mi Item #06483581
MFR #85433654

Mfr description
PAR-R3224 3/4" 3/8"DR 6PT CHR PARAMOUNT
  • Standard hand sockets are used in conjunction with a hand-powered ratchet or similar driver to turn fasteners.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.18/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.1875 in
  • Socket Size
    3/4 in

Details

  • Finish Coating
    Chrome
  • Material
    Steel
  • Socket Points
    6 PT
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)