Motion
85435899

Paramount
85435899

Non-Impact Socket - 3/8 in Drive Size, 5/8 in Socket Size, 12 PT, Chrome Finish
MI ITEM #06483605
MFR #85435899
List Price$1.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
85435899

Non-Impact Socket - 3/8 in Drive Size, 5/8 in Socket Size, 12 PT, Chrome Finish
MI ITEM #06483605
MFR #85435899

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.40/each for your price

Overview

Mfr description
PAR-R3420 5/8" 3/8"DR 12PT CHR
  • Standard hand sockets are used in conjunction with a hand-powered ratchet or similar driver to turn fasteners.

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    5/8 in
  • Socket Points
    12 PT
  • Finish Coating
    Chrome
  • Material
    Steel
  • Overall Length
    1.1875 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought