Motion
78450764

Paramount
78450764

Non-Impact Socket - 3/8 in Drive Size, 5/8 in Socket Size, 12 PT, Deep Type, Chrome Finish
MI ITEM #06483618
MFR #78450764
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
78450764

Non-Impact Socket - 3/8 in Drive Size, 5/8 in Socket Size, 12 PT, Deep Type, Chrome Finish
MI ITEM #06483618
MFR #78450764

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-R3520 5/8" 3/8"DR 12PT CHR
  • Deep hand sockets are designed to access hard to reach areas.

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    5/8 in
  • Socket Points
    12 PT
  • Finish Coating
    Chrome
  • Material
    Steel
  • Overall Length
    2.5000 in
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought