Motion
85436541

Paramount
85436541

Non-Impact Socket - 3/8 in Drive Size, 13/16 in Socket Size, 12 PT, Deep Type, Chrome Finish
Mi Item #06483621
MFR #85436541
Price$2.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
85436541

Non-Impact Socket - 3/8 in Drive Size, 13/16 in Socket Size, 12 PT, Deep Type, Chrome Finish
Mi Item #06483621
MFR #85436541

Mfr description
PAR-R3526 13/16" 3/8"DR 12PT CHR
  • Deep hand sockets are designed to access hard to reach areas.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.48/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2.5000 in
  • Socket Size
    13/16 in

Details

  • Finish Coating
    Chrome
  • Material
    Steel
  • Socket Points
    12 PT
  • Socket Type
    Deep
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)